Lindy HDMI to VGA Converter. Cable length: 0.1 m, Connector 1: HDMI Type A (Standard) , Connector 2: VGA (D-Sub) Cable diameter: 4.8 mm, Connector 1 dimensions (WxDxH) : 37 x 42 x 14.5 mm, Connector 2 dimensions (WxDxH) : 21 x 17.4 x 9.6 mm. Quantity per pack: 1 pc (s) , Package width: 160 mm, Package depth: 20 mm