Lindy DisplayPort to HDMI 4K Adapter (passive) Cable length: 0.15 m, Connector 1: DisplayPort, Connector 2: HDMI. Cable diameter: 5 mm, Connector 1 dimensions (WxDxH) : 20.8 x 51 x 11.5 mm, Connector 2 dimensions (WxDxH) : 20.1 x 44.5 x 9 mm. Quantity per pack: 1 pc (s) , Package width: 160 mm, Package depth: 20 mm