Lindy VGA & Audio to HDMI Converter. Connector 1: VGA (D-Sub) + 3.5mm, Connector 2: HDMI + USB, Connector 1 gender: Male. Weight: 81 g, Width: 45 mm, Depth: 45 mm. Quantity per pack: 1 pc (s) , Package width: 176 mm, Package height: 194 mm