Lenovo 4X61D97085. Graphics processor family: NVIDIA, Graphics processor: RTX A5000. Discrete graphics card memory: 24 GB, Graphics card memory type: GDDR6, Memory bus: 384 bit. Maximum resolution: 7680 x 4320 pixels. DirectX version: 12.07, OpenGL version: 4.68. Interface type: PCI Express x16 4.0. Cooling type: Active, Number of fans: 1 fan(s)