4TB USB 3.0 Game Drive for Xbox External Solid State Drive

Order Code: ZT2123727S

£143.99 Inc VAT (20%)


Description

Seagate 4TB USB 3.0 Game Drive for Xbox External Solid State Drive Take control of your gaming experience with Game Drive for Xbox. Featuring up to 4 TB of storage, this driveís slim and slick design complements Xbox Series X, Xbox Series S, or any generation of Xbox One ó perfect for building up your Game Vault and taking it on-the-go. Plus, built in, Xbox green LED lighting creates an epic immersive experience.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 4TB USB 3.0 Game Drive for Xbox External Solid State Drive
  • Width
    81mm
  • Depth
    122.5mm
  • Weight
    266g
  • Height
    21.5mm
  • Colour
    Black
  • Capacity
    4TB
  • Type
    Hard Disks
  • Form
    External Drive
  • Compatibility
    Xbox
  • Portable Or Desktop
    Desktop
  • Connection
    USB 3.0
  • Power Supply
    USB Port
  • Product Type
    Game Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome