Recon Arctic Camo USB Wired Xbox Gaming Controller
Hover to enlarge the image

Recon Arctic Camo USB Wired Xbox Gaming Controller

Order Code:
MPN:

Product Description

The Turtle Beach Recon™ Cloud Hybrid Controller is built for wireless gaming on Android 8.0+ devices & Windows PCs, and wired gaming on Xbox Series XS, Xbox One, and Windows PCs. All-new for the Recon™ Cloud, take your game wireless with Bluetooth connectivity for Android 8.0+ devices and Windows 10/11 PCs. An adjustable, detachable phone clip offers secure smartphone mounting, and a long-lasting 30+ hour wireless battery lets you play for hours on Xbox Game Pass, Stadia, Steam Link and more. Plus, popular features from the Recon™ Controller carry over into the Recon™ Cloud, like Superhuman Hearing, EQ presets, ergonomic cooling grips and next-gen vibration feedback.

Specifications
Weight
300g
Dimensions (W x D x H)
180x73x183mm
Product Type
Controller, Games Consoles & Controllers
Wired/Wireless
Wired
Connection
USB-A
Colour
Arctic Camo
Cable Length
3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome