Wolverine V3 Pro Xbox Wireless Black Gaming Controller

Order Code: ZT5513607S

£209.99 Inc VAT (20%)


Description

Stay one step, one shot, and one level above the competition with the Razer Wolverine V3 Prothe definitive wireless esports controller. Officially licensed by Xbox, play like the worlds best on console and PC with speed, control, and precision that helps you clutch up for the win.<br>Enjoy the same ultra-responsive actuation found in our top gaming mice with 4 paddles built into the controllers ergonomic, rubberized handlestopped with 2 claw grip bumpers for even more control.<br>Toggle between instant actuation with zero travel time and ultra-precise analog control via two easy-access slide-locks on the controllers underside. Be fully immersed in the action and feel every trigger pull with integrated haptic vibrations.<br>Experience analog thumbsticks that are not only more accurate than traditional models, but are smoother, lighter and more durable thanks to their anti-friction rings and pro-grade materials. Change them up to suit your playstyle with an interchangeable design that includes 2 types of thumbstick caps.<br>Delivering an ultra-low-latency 2.4 GHz connection via its USB Type A dongle, experience fast, reliable performance that meets the demands of the most intense competitive players on Xbox and PC

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome