Targus AVC042GL. Megapixel (approx.) : 2 MP, Maximum video resolution: 1920 x 1080 pixels, Camera HD type: Full HD. Interface: USB 2.0, Product colour: Black, Mounting type: Clip/Stand. Windows operating systems supported: Windows 10, Windows 11, Windows 7, Windows 8, Windows XP, Other operating systems supported: ChromeOS. Width: 78 mm, Depth: 43 mm, Height: 55 mm. Package type: Box