Lenovo Performance FHD. Maximum video resolution: 1920 x 1080 pixels, Camera HD type: Full HD. Interface: USB-C, Product colour: Black, Mounting type: Clip/Stand. Width: 120 mm, Depth: 63 mm, Height: 56.3 mm. Package weight: 190 g