DELL Pro 2K Webcam – WB5023. Maximum video resolution: 2560 x 1440 pixels, Camera HD type: Full HD, Maximum frame rate: 60 fps. Interface: USB 2.0, Product colour: Black, Mounting type: Clip. Windows operating systems supported: Windows 10, Windows 11