Lenovo ThinkVision MC60. Maximum video resolution: 1920 x 1080 pixels, Camera HD type: Full HD, Maximum frame rate: 30 fps. Interface: USB 2.0, Product colour: Black, Mounting type: Stand. Width: 123.2 mm, Depth: 41.5 mm, Height: 152 mm. Package type: Box, Package width: 172 mm, Package depth: 100 mm