NETGEAR RBK30. Product colour: White, Product type: Tabletop router. Wi-Fi band: Tri-band (2.4 GHz / 5 GHz / 5 GHz), Top Wi-Fi standard: Wi-Fi 5 (802.11ac), WLAN data transfer rate (max): 2200 Mbit/s. Weight: 1.05 kg, Package width: 232 mm, Package depth: 273 mm