Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Videos
HDMI Cables
2m HDMI Extension Cable - Ultra HD 4k x 2k HDMI Cable - M/F
By StarTech.com
Order Code:
ZT1089959S
£14.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
14.99
https://www.zoro.co.uk/shop/computers-and-electronics/hdmi-cables/2m-hdmi-extension-cable-ultra-hd-4k-x-2k-hdmi-cable-m-f/p/ZT1089959S
Add to quotation
View all HDMI Cables
Description
2m HDMI to HDMI Extension Cord M/F - Ultra HD 4k x 2k
Specifications
Specifications for 2m HDMI Extension Cable - Ultra HD 4k x 2k HDMI Cable - M/F
Length
2000mm
Weight
143kg
Power Type
Pass Thru-Safe Volt
Width
24mm
Height
13mm
Colour
Black
MFR Part No.
HDEXT2M
Cable Length
2 M
Data Transfer Rate
10.2 Gbit/s
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome