Complete USB-C and Micro USB Adapter to USB Cable, 1M for Fast Charging and Synchronisation with The Latest USB-C Port White

Order Code: ZT1060779S

£20.99 Inc VAT (20%)

Currently unavailable

Description

High speed charge and sync cable with built in adapter for both Micro USB and USB-C connections for fast and safe connection of your latest USB-C and Micro USB device to any standard USB-A device (laptop, wall charger, USB-A power bank and more). Make your device complete!

Specifications for Complete USB-C and Micro USB Adapter to USB Cable, 1M for Fast Charging and Synchronisation with The Latest USB-C Port White
  • MFR Part No.
    63420001
  • Width
    25.0mm
  • Colour
    White
  • Weight
    0.197kg
  • Height
    160.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome