StarTech Height Adjustable LCD Monitor Stand

Order Code: ZT1537220S

£119.99 Inc VAT (20%)


Description

StarTech Height Adjustable LCD Monitor Stand Place a display, up to 30î in size, at your desk, using this height-adjustable monitor mount with integrated cable management.
The adjustable monitor stand lets you mount a display on your desk, with tilt, pivot and height adjustments for perfect positioning.
The monitor stand holds most common displays with ease, supporting monitors from 12 - 30in up to a maximum weight capacity of 30lbs (14kg).
For added flexibility, you can use the included hardware to mount your Apple Cinema Display, Thunderbolt Display or Apple iMac. The stand works with any Apple Cinema Display or Thunderbolt Display that came with a removable stand or built-in VESA mount adapter. It also works with the 24-inch iMac and 27-inch iMac with a removable stand, or with a built-in VESA mount adapter.

See full description
Specifications for StarTech Height Adjustable LCD Monitor Stand
  • MFR Part No.
    8STARMPIVSTND
  • Colour
    Silver
  • Material
    Steel and Plastic
  • Type
    Laptop / Monitor Risers
  • Weight
    2.4kg
  • Number of Screens/Laptops
    One
  • Form
    Monitor Arms
  • Adjustability
    Yes
  • Maximum Load
    14kg
  • Monitor/Notebook Size
    Up to 30in Monitor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome