AL 5C 5#22D Skt J/N NI Cmpst - AL07F11-5S

AL 5C 5#22D Skt J/N NI Cmpst - AL07F11-5S

Order Code: ZT3865493S

£43.99 Inc VAT (20%)


Description

Amphenol, AL 5C 5#22D SKT J/N Ni CMPST - AL07F11-5S

Specifications for AL 5C 5#22D Skt J/N NI Cmpst - AL07F11-5S
  • MFR Part No.
    APH AL07F11-5S
  • Insert Material
    Hard Dielectric
  • Shell Material
    Composite
  • Contact Material
    Copper Alloy
  • Sealing
    Meets IP66
  • Operating Temperature
    67 to +257 (-55 to +125)
  • No. Contacts
    5
  • Shell Colour
    Silver
  • Connector Style
    Receptacle
  • Mounting Type
    Jam Nut - Rear Mount
  • Grommet Seal Material
    Fluorinated Silicone
  • Contact Style
    Socket
  • Contact Size
    5#20
  • Connector Type
    Circular
  • Crimp Wire Gauge
    24, 22, 20
  • Contact Plating
    50 Microinches Gold Plate
  • Amperage Rating
    7.5A
  • Contacts Supplied
    Yes
  • Shielding
    Yes
  • Shell Plating
    Electroless Nickel
  • Contact Mating Life
    500
  • Operating Voltage AC
    1800
  • Insert Rotation Keying
    Normal
  • Termination Method
    Crimp
  • RoHS Compliant
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome