ACC06CF28 - AC Series - Crimp Contacts, Straight Plugs with Hardware, General Duty - 20 Contacts


£99.99 Inc VAT (20%)

See 35 Product Variants
£99.99

Description

The Amphenol ACS/ACC series connector is a cost-effective, threaded, circular SAE-AS50151 connector for use in harsh environments.

Designed with the industrial user in mind, these Amphenol connectors are sealed to withstand moisture, condensation, vibration and flash-over. Perfect for widely diverse applications such as mass transportation, automotive, heavy equipment and geophysical industries, and entertainment/lighting industries.

Over 286 contact layouts are available, in variations that allow for just power, just signal, or a mix of both contact types. The Amphenol ACS/ACC series is available in five mounting styles, nineteen shell sizes, and solder or crimp termination. For full product details on the ACS/ACC series, see the specifications below.

Feature Attributes

Connector Style:
Plug
Connector Type:
Circular
Amperage Rating:
13A
Insert Arrangement:
28-16
No. Contacts:
20
Contact Material:
Copper Alloy
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome