1. Connectors/
  2. Circular Connectors/
  3. Circular MIL Spec & MIL Spec Style Connectors/
  4. Amphenol AIB & GT Series MIL-DTL-5015
AIB Series - Front Box Mount Receptacles with Rear Accessory Threads

AIB Series - Front Box Mount Receptacles with Rear Accessory Threads


See all variants from
£99.99

Inc VAT (20%)

See all variants from £99.99

Description

IMPROVED COUPLING OVER THREADED MIL-DTL-5015

The AIB/GT Series replaces the threaded coupling used in MIL-DTL-5015 with a positive, quick-mating, three-point reverse bayonet lock for improved performance. These Amphenol connectors are an ideal cost-effective option for applications requiring reliability in harsh environments, and is the worldstandard for rail, mass transit, and military ground vehicle applications.

This series has the same shell dimensions, contact layouts, contacts, and performance characteristics as the MIL-DTL-5015 threaded connectors; however, the two series do not intermate. They are sealed to withstand moisture, condensation, vibration and flash-over. Over 180 contact layouts are available, in variations that allow for just power, just signal, or a mix of both contact types.

AIB/GT series connectors are made in accordance with German military specification VG95234 and MIL-DTL-5015. Originally designed for NATO combat vehicles, aircraft, and airborne equipment, these rugged connectors are now in a broad range of demanding commercial applications from trucks to industrial robots.

Features & Benefits
- Simple and fast mating and unmating
- Shock and vibration resistance
- Audible, visual and tractile confirmation of mating
- Wide range of wire guages and current carrying capability
- Wide variety of contacts

See full description

Feature Attributes

MFR Code:

APH

Model Series:

Amphenol AIB & GT Series MIL-DTL-5015

Product Range:

Amphenol AIB Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome