AIB30RVHSB3-20-19SS - GT 3C 3#8 Skt Recp

AIB30RVHSB3-20-19SS - GT 3C 3#8 Skt Recp

Order Code: ZT5446117S

£129.99 Inc VAT (20%)


Description

The Amphenol AIB/GT series replaces the threaded coupling used in commercial SAE-AS50151 (MIL-DTL-5015) connectors with a positive, quick-mating, three-point reverse bayonet lock for improved performance. These Amphenol AIB/GT Series connectors are an ideal cost-effective option for applications requiring reliability in harsh environments, and are the world-standard for rail, mass transit, and military ground vehicle applications. The Amphenol AIB/GT series has the same shell dimensions, contact layouts, contacts, and performance characteristics as the SAE-AS50151 (MIL-DTL-5015) threaded connectors; however, the two series do not intermate. These connectors are sealed to withstand moisture, condensation, vibration and flash-over. Over 180 contact layouts are available, in variations that allow for just power, just signal, or a mix of both contact types. There is also an additional option of high-power RADSOK contacts. For our full product descriptions of the Amphenol AIB/GT series, please see the specifications below.

See full description
Specifications for AIB30RVHSB3-20-19SS - GT 3C 3#8 Skt Recp
  • MFR Part No.
    APH AIB30RVHSB3-20-19SS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome