1. Connectors/
  2. Circular Connectors/
  3. Circular MIL Spec & MIL Spec Style Connectors/
  4. Amphenol AIT & MS Series MIL-DTL-5015
AIT Series - Cable Mount with Accessory Threads (AIT1)
Hover to enlarge the image

AIT Series - Cable Mount with Accessory Threads (AIT1)


See all variants from
£21.99

Inc VAT (20%)

See all variants from £21.99

Description

ENVIRONMENTALLY-SEALED FOR CHALLENGING ENVIRONMENTS

The MIL-DTL-5015 AIT/MS series is a cost-effective threaded circular connector for use in harsh environments.

These Amphenol connectors are sealed to withstand moisture, condensation, vibration and flash-over.

Over 286 contact layouts are available, in variations that allow for just power, just signal, or a mix of both contact types. Available in five mounting styles, nineteen shell sizes, and solder or crimp termination.

See full description

Feature Attributes

Model Series:

Amphenol AIT & MS Series MIL-DTL-5015

MFR Code:

APH

Product Range:

Amphenol AIT Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome