BACC 5015 Series - Front Mount Square Flange Receptacles (BACC63CD)


£199.99 Inc VAT (20%)
Up to 3.5% off

See 37 Product Variants
£199.99

Description

BOEING CERTIFIED 5015’S BRING HIGH PERFORMANCE TO UNIQUE AIRCRAFT CHALLENGES

BACC connectors are qualified to Boeing specifications to satisfy general-purpose requirements and unique product challenges for shielding, environmental sealing, fluid resistance, and vibration.

The Amphenol BACC 5015 series connectors use rear-release crimp contacts with a retention clip. These Amphenol connectors fill the gap between older MIL-DTL-5015s and the environmental and higher-performance demands of new technologies. They are sealed to withstand moisture, condensation, vibration and flash-over.

Numerous layouts are available in arrangements that allow for just power, just signal, or a mix of both contact types.

Feature Attributes

Connector Type:
Circular
Connector Style:
Plug
Mounting Type:
Cable
RoHS Compliant:
No
Specification:
Bacc
Terminated Method:
Crimp
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome