BACC 5015 Series - Plugs (BACC63CE)


£409.99 Inc VAT (20%)
Up to 7% off

See 46 Product Variants
£409.99

Description

BOEING CERTIFIED 5015’S BRING HIGH PERFORMANCE TO UNIQUE AIRCRAFT CHALLENGES

BACC connectors are qualified to Boeing specifications to satisfy general-purpose requirements and unique product challenges for shielding, environmental sealing, fluid resistance, and vibration.

The Amphenol BACC 5015 series connectors use rear-release crimp contacts with a retention clip. These Amphenol connectors fill the gap between older MIL-DTL-5015s and the environmental and higher-performance demands of new technologies. They are sealed to withstand moisture, condensation, vibration and flash-over.

Numerous layouts are available in arrangements that allow for just power, just signal, or a mix of both contact types.

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
Mounting Type:
Wall - Front Mount - Thru Holes
RoHS Compliant:
No
Specification:
Bacc
Terminated Method:
Crimp
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome