Camilla Wall Light Cooper, 1x E27 | Features: Finish: Copper | Material: Metallized Steel Height (cm) : 18 | Width (cm) : 8 | Lamp Type: E27 | Number of Lights: 1 | IP Rating: | Dimmable: Yes - Dimmable Bulbs Required | Wattage (max) : 60W