Radlok Heavy Duty Power Connectors - Circular Connectors, High Current Lug


£6.39 Inc VAT (20%)
Up to 5% off

See all variants from £6.39

Description

RADLOK™

Utilizing Amphenol’s latest R4 RADSOK® Technology, our RADLOK™ product line was designed to be compact and robust.

Power Interconnect products in today’s market often require additional mounting hardware (e.g. washers, clamps, bolts, nuts, etc.) making them prone to costly labor expenses for installation and routine maintenance. Paired with Amphenol’s RADLOK™ PIN, the single finger operation lock feature allows end users to connect any power distribution/storage system in a quick and secure manner.

The RADLOK™ product line is the answer to industries where a custom, reliable, easy to install, rugged, and cost effective solution is required.

Feature Attributes

Connector Style:
High Current Lug
Connector Type:
Circular
Contact Plating:
Silver
Mounting Type:
Cable
Contact Mating Life:
1000
Operating Temperature:
40 to +257 (-40 to +125)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome