1. Connectors/
  2. Circular Connectors/
  3. Circular MIL Spec & MIL Spec Style Connectors/
  4. Amphenol C10 Series
SurLok Plus Series - Circular Connector Accessories - Cable Clamp

SurLok Plus Series - Circular Connector Accessories - Cable Clamp


See all variants from
£22.99

Inc VAT (20%)

See all variants from £22.99

Description

The SurLok PlusTM compression lug is a field installable, highly reliable alternative to common compression lugs. Using industry standard crimp, screw, and busbar termination options, thus eliminating the need to purchase special torque tools.

SurLok PlusTM is an environmentally sealed version of our original SurLok® but available in smaller sizes, and features a quick lock and pressto release design. Incorporating the latest R4 RADSOK® Technology. SurLok PlusTM is a compact, quick mating, and robust product line.

The RADSOK® high amperage contact technology utilizes high tensil strength properties of a stamped and formed, high conductivity alloy grid to produce low insertion forces while maintaining a large conductive surface area. The R4 version of the RADSOK® represents the culmination of three years of research and development in laser welding copper based alloys.

See full description

Feature Attributes

Connector Type:

Cable Clamp

Specification:

MIL-DTL-5015 Style

Product Range:

Amphenol SurLok Plus Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome