Simultaneously displays both the temperature and the humidity.Indicate and record maximum and minimum temperature and humidity readings.Measurement range of 0 to 50°C and 10 to 95% relative humidity utilising the internal sensors.Batteries: 1.5 volt AAA (supplied) .Dimensions: D20 x H100 x W110mm.Weight: 135g.