26482 Series II MB (Matrix) - Shielded Plugs


Select
Select
Select
£59.99 Inc VAT (20%)
Up to 3% off


See all variants from £59.99

Description

HIGH-PERFORMANCE MINIATURE CONNECTOR PERFECT FOR AEROSPACE APPLICATIONS
Amphenol’s Matrix® MIL-DTL-26482 series II miniature cylindrical connectors have a quick-mating, three-point bayonet coupling system. Given their small size and high-quality contact retention and seal, the MB series is excellent for high-reliability applications in the harshest conditions, including the aerospace industry.
• Space-rated Class G outgassing available in 48 hours
• Mates with all MIL-DTL-26482 series I connectors

Feature Attributes

Connector Style:
Plug
Contact Style:
Socket
Contact Material:
Copper Alloy
Mounting Type:
Cable
Grommet Seal Material:
Silicone
Contacts Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome