LJT Series I - Front Mount Receptacles without Rear Accessory Threads


£239.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £239.99

Description

100% SCOOP-PROOF DESIGN WITH QUICK, POSITIVE BAYONET COUPLING

Amphenol’s MIL-DTL-38999 series I LJT miniature connectors offer high-density contact arrangements and are suitable for extremely high-reliability connections, including use in military and commercial aviation. They are environmentally-sealed and have a wide operating temperature range.

• Meets requirements of HE308
• Intermateable with ITT Cannon, Deutsch, Souriau, Matrix® and all MIL-DTL-38999 series I connectors
• Formerly MIL-C-38999

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
Grommet Seal Material:
Silicone
Insert Rotation Keying:
Normal
Contact Plating:
50 microinches Gold Plate
Insert Material:
Hard Dielectric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome