Quantity | Price | Discount |
---|---|---|
1 - 4 | £15.99 | 0% |
5 - 9 | £15.19 | 5% |
10 + | £14.39 | 10% |
Module Connector MS6-Mv-Ex of the MS Series, Explosion-Proof Design. Size=6, Series=MS, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Medium Temperature=-10 - 60 ┬░C, Product Weight=54 G, Festo