Module Connector MS9-12-Armv MS Series Size= (* 9, * 12) , Series=MS, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Medium Temperature=-10 - 60 ┬░C, Product Weight=990 G, Festo