Quantity | Price | Discount |
---|---|---|
1 - 4 | £89.99 | 0% |
5 + | £86.39 | 4% |
Module Connector MS4-6-Amv-Ex of the MS Series, Explosion-Proof Design. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Medium Temperature=-10 - 60 ┬░C, Product Weight=77 G, Materials Note=Conforms to Rohs, Material of Connecting Plate=Aluminium Die Cast, Festo