5015 - MS3450 (944) Series - Plug with Self-locking Coupling Nut


£99.99 Inc VAT (20%)
Up to 4% off

See all variants from £99.99

Description

HIGH-PERFORMANCE ALTERNATIVE TO OLDER MIL-DTL-5015 SOLDER TYPES

The MIL-DTL-5015 Rear-Release Threaded MS3450 Matrix® series uses rear-release crimp contacts with retention clip. These Amphenol connectors fill the gap between older MIL-DTL-5015s and the environmental and higher-performance needs of new technologies. They are sealed to withstand moisture, condensation, vibration and flash-over. Over 165 contact layouts are available, in variations that allow for just power, just signal, or a mix of both contact types.

Feature Attributes

Connector Style:
Plug
Contact Mating Life:
500
Contact Material:
Copper Alloy
Grommet Seal Material:
Silicone
Contact Plating:
50 microinches Gold Plate
Mounting Type:
Cable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome