PT/PT-SE Series I - Circular Connectors, Plug, Solder, Cable, Neoprene


£17.99 Inc VAT (20%)
Up to 16.5% off

See all variants from £17.99

Description

MATES WITH ITT CANNON AND SOURIAU MIL-DTL-26482

The Amphenol MIL-DTL-26482 Series I PT/PT-SE offers high-density contact arrangements in a circular shell. PT offers solder contacts, PT-SE offers highperformance crimp contacts, and PT-CE offers a commercial crimp option.

These circular connectors provide quick-disconnect bayonet coupling for rapid mating and unmating, and several mounting styles and shell sizes.

Intermateable, intermountable and interchangeable with all MIL-DTL-26482 connectors

Feature Attributes

Connector Style:
Plug
Grommet Seal Material:
Neoprene
Contact Mating Life:
500
Mounting Type:
Cable
Insert Material:
Neoprene
Contacts Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome