CTV06RQF - TV-CTV Tri-Start Series III - Straight Cable Plugs - 30 Contacts


£239.99 Inc VAT (20%)

See 8 Product Variants
£239.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Connector Type:
Circular
Connector Style:
Plug
No. Contacts:
30
Mounting Type:
Cable
Grommet Seal Material:
Silicone
Operating Voltage AC:
300
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome