CTV06RQF - TV-CTV Tri-Start Series III - Straight Cable Plugs - 6 Contacts


£209.99 Inc VAT (20%)

See 20 Product Variants
£209.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Amperage Rating:
150A
Connector Type:
Circular
Connector Style:
Plug
Insert Arrangement:
23-6
Mounting Type:
Cable
Insert Material:
Hard Dielectric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome