CTV06RW - TV-CTV Tri-Start Series III - Straight Cable Plugs - 143 Contacts


£169.99 Inc VAT (20%)

See all variants from £169.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Connector Type:
Circular
Amperage Rating:
7.5A & 13A
Connector Style:
Plug
Crimp Wire Gauge:
24, 22, 20, 18, 16
Operating Voltage AC:
1800
No. Contacts:
56
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome