Inc VAT (20%)
Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available
Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial
Connector Style:
Plug
Connector Type:
Circular
No. Contacts:
4
Mounting Type:
Cable
Grommet Seal Material:
Silicone
Insert Material:
Hard Dielectric