1. Connectors/
  2. Circular Connectors/
  3. Circular MIL Spec & MIL Spec Style Connectors/
  4. Amphenol TV-CTV Tri-Start MIL-DTL-38999 Series III
CTV06RW - TV-CTV Tri-Start Series III - Straight Cable Plugs - 41 Contacts

CTV06RW - TV-CTV Tri-Start Series III - Straight Cable Plugs - 41 Contacts


8 Variants From
£109.99

Inc VAT (20%)

Up to 3.5% off
See 8 Product Variants
£109.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

See full description

Feature Attributes

Connector Style:

Plug

Amperage Rating:

7.5A

Connector Type:

Circular

Operating Voltage AC:

1800

Insert Arrangement:

21-41

Contact Size:

41#20

More attributes