CTV06RW - TV-CTV Tri-Start Series III - Straight Cable Plugs - HD 38999 151 Contacts


£129.99 Inc VAT (20%)

See 8 Product Variants
£129.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Connector Type:
Circular
Amperage Rating:
5A
Connector Style:
Plug
Contact Mating Life:
500
Contact Material:
Copper Alloy
No. Contacts:
151
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome