CTV07RQW - TV-CTV Tri-Start Series III - Jam Nut Receptacles - 4 Contacts


£149.99 Inc VAT (20%)
Up to 15% off

See 4 Product Variants
£149.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
Insert Arrangement:
21-75
Insert Rotation Keying:
Normal
Crimp Wire Gauge:
Twinax
Insert Material:
Hard Dielectric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome