CTV07RW - TV-CTV Tri-Start Series III - Jam Nut Receptacles - 3 Contacts


£139.99 Inc VAT (20%)

See 3 Product Variants
£139.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Amperage Rating:
7.5A
Connector Type:
Circular
Connector Style:
Receptacle
Contact Style:
PIN
Operating Temperature:
85 to +347 (-65 to +175)
Grommet Seal Material:
Silicone
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome