CTVP00RF - TV-CTV Tri-Start Series III - Wall Mount Receptacles - HD 38999 88 Contacts


£89.99 Inc VAT (20%)
Up to 7% off

See all variants from £89.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Connector Style:
Receptacle
Amperage Rating:
5A
Connector Type:
Circular
Grommet Seal Material:
Fluorosilicone
Contact Mating Life:
500
Contact Size:
88#23
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome