CTVP00RQF - TV-CTV Tri-Start Series III - Wall Mount Receptacles - 15 Contacts


£219.99 Inc VAT (20%)
Up to 4% off

See 9 Product Variants
£219.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
Amperage Rating:
150A
Insert Material:
Hard Dielectric
Contact Style:
Socket
Mounting Type:
Wall - Front Mount - Thru Holes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome