Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available
Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial
Connector Style:
Receptacle
Connector Type:
Circular
Contact Size:
4#8 Twinax
Operating Temperature:
85F to +347F (-65C to +175C)
Insert Material:
Hard Dielectric
Mounting Type:
Wall - Front Mount - Thru Holes