CTVP00RQW - TV-CTV Tri-Start Series III - Wall Mount Receptacles - 2#12( ContactsOAX)


£139.99 Inc VAT (20%)

See 6 Product Variants
£139.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
No. Contacts:
4
Crimp Wire Gauge:
Coax
Mounting Type:
Wall - Front Mount - Thru Holes
Contact Size:
2#12 Coax, 2# 8 Coax
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome