CTVS06RF - TV-CTV Tri-Start Series III - Straight Cable Plugs - 46 Contacts


£139.99 Inc VAT (20%)

See all variants from £139.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

See full description

Feature Attributes

Connector Type:
Circular
Connector Style:
Plug
Operating Voltage AC:
1800
Contact Material:
Copper Alloy
Operating Temperature:
85 to +392 (-65 to +200)
Contact Plating:
50 microinches Gold Plate
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome