D38999/20J - TV-CTV Tri-Start Series III (Military Std.) - Wall Mount Receptacles - Composite (Olive Chromate over Cadmium)


£24.99 Inc VAT (20%)
Up to 12.5% off

See all variants from £24.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

See full description

Feature Attributes

Connector Type:
Circular
Connector Style:
Receptacle
Contact Material:
Copper Alloy
Insert Material:
Hard Dielectric
Operating Temperature:
85 to +347 (-65 to +175)
Contact Plating:
50 Microinches Gold Plate
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome