D38999/24M - TV-CTV Tri-Start Series III (Military Std.) - Jam Nut Receptacles - Composite (Electroless Nickel)


£17.39 Inc VAT (20%)
Up to 18.5% off

See all variants from £17.39

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Connector Style:
Receptacle
Connector Type:
Circular
Insert Material:
Hard Dielectric
Operating Temperature:
85 to +392 (-65 to +200)
Grommet Seal Material:
Silicone
Contact Plating:
50 microinches Gold Plate
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome