D38999/26M - TV-CTV Tri-Start Series III (Military Std.) - Straight Cable Plugs - Composite (Electroless Nickel)


£37.99 Inc VAT (20%)
Up to 7.5% off

See all variants from £37.99

Description

Key features
- MIL-DTL-38999 series III EN3645 qualified
- Large variety of contact arrangements and shell types, with maximum weight / space savings
- 9 shell sizes (from 9 to 25)
- 100% scoop proof
- Metal & composite shells available
- RoHS versions available

Applications
- Battlefield Communication C4ISR
- Grounded vehicles
- Military avionics
- Industrial

Feature Attributes

Connector Style:
Plug
Connector Type:
Circular
Contact Plating:
50 microinches Gold Plate
Grommet Seal Material:
Silicone
Contact Material:
Copper Alloy
Operating Temperature:
85 to +392 (-65 to +200)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome