AHD Series Receptacle Caps


£10.49 Inc VAT (20%)

See all variants from £10.49

Description

AHD Series™ connectors were developed in response to the overwhelming need for an economic alternative to today’s existing diagnostic product options. Designed specifically as a cost-conscious, reliable alternative,

intermateable to industry standard 6 and 9 pin connectors, the AHD Series™ is ideal for any situation where either controlled and/or uncontrolled environmental conditions exist.

AHD Series™ Connectors offer both a smooth, non-sealing option for controlled applications, as well as an environmentally-sealed, threaded option for more demanding applications.

AHD Series™ connectors are completely compatible with all other existing standard products industry-wide.

Feature Attributes

Connector Type:
Accessory
Operating Temperature:
67F to 257F (-55C to 125C)
Shell Colour:
Black
Sealing:
IP67
Product Range:
Amphenol AHD Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome